Shop All Automotive Fans
Four Seasons
Dodge Journey 12-09 Rad Fan Assy, 76208
Mfr # 76208
Zoro # G9581237
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Metal
- Includes Shroud Included
- Height 20.5 in
- Type Motor Assembly
- Width 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76208
- Zoro # G9581237
- UPC # 96361762084
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 20.5 in |
Width | 21.25 in |
Details
Material | Plastic / Metal |
Includes | Shroud Included |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Connector Gender | Female |
Fan 1 Blade Quantity | 6 |
Connector Shape | Rectangular |
Terminal Quantity | 2 |
Fan Quantity | 1 |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Type | 2 Terminal Connector |
Electrical Or Mechanical | Electrical |
Hub Bolt Hole Quantity | OE Mount |
Mount Location | Radiator Fan |
Mount Type | OE mount |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Blade Material | Plastic |
Blade Type | Rigid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 20-1/2 in. (PA2573)
- LISLE Universal Oil Filter Wrench, 3" (53400)
- FIAMM Low Tone Horn, Electric, 5" L (51902)
- EATON Nut Kit, Hex Flange Crimped (K-4122)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- ROADPRO 12V Electric Heater or Cooling Fan with Cigarette Lighter Plug 12 Volt Car Fan and Car Heater (RPHF590)
- Four Seasons Automotive Fans