Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
DODGE DURANGO 03-02-PU-/RAMCHARGER 02-00
Mfr # 36781
Zoro # G002154463
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7.2 in
- Material Aluminum
- Type Thermal
- Overall Height 2.95 in
- Mount Dia. 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36781
- Zoro # G002154463
- UPC # 96361367814
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Diameter | 7.2 in |
Overall Height | 2.95 in |
Mount Dia. | 1.44 in |
Clutch Maximum Diameter | 7.2 IN |
Pilot Dia. | 1.18 in |
Pilot Depth | 0.7 in |
Details
Material | Aluminum |
Type | Thermal |
Rotation | REV |
Bolt Thread | 5/16-18 Hole |
Bolt Quantity | 4 |
Mounting Hole Quantity | 4 |
Distance From Clutch To Mounting Flange | 1.25 in |
Bolt Hole Quantity | 4 |
Electronic Clutch | Non Electronic |
Mounting Type | HEX |
Clutch Type | C - Heavy Duty |
Fan Bolt Circle | 3.25 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASEAL Gemplers Ultraseal Tire Sealant (3610-46HP)
- TIGER BRAND JACK POST 15GA 34""-55""H (J-S-55)
- AGS A/C Condenser Repair End - 3/8 External Female O-Ring (ACR-041)
- REESE Hitch Ball, 2 In (7029020)
- FOUR SEASONS FITTING (12702)
- FOUR SEASONS SLIM LINE SEALING WASHER (24259)
- FOUR SEASONS Orifice Tube, 38904 (38904)
- FOUR SEASONS Valve Core-R134A Jr Retrofit Compnt, 59970 (59970)
- FOUR SEASONS FTG-SPLICER #10MO X (17233)
- FOUR SEASONS FITTING-FO BL #10 1 (17222)
- THE MAIN RESOURCE Low Profile, Grey Mount/ Demount Head (TMR184432)
- Four Seasons Automotive Heating & Air Conditioning