Shop All Automotive Electrical Parts
Four Seasons
Dodge Dart 14 Resistor Block, 20665
Mfr # 20665
Zoro # G2844719
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female / Female
- Connector Shape square / rectangle
- Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20665
- Zoro # G2844719
- UPC # 96361030213
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female / Female |
Connector Shape | square / rectangle |
Speed | Variable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Street Elbow, Male (1/4-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-47B)
- A & I PRODUCTS Socket, Ball; Top Link - Cat II 8" x6" x2" (A-BS104)
- FARIA BEEDE INSTRUMENTS Voltmeter-10-16, #12821 (12821)
- PARKER 45Deg Male Elbow, 5/8 x 1/2 In (VS279NTA-10-8)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- VISHAY Box Of 100 Resistor (RN60D1210FB14)
- URREA Computer Memory Saber 9V style (2345)
- AXXESS Axxess AXDIS-GMLN29 Data Interface for GM 06 Plus with SWC (AXDIS-GMLN29)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- Four Seasons Automotive Electrical