Shop All Power Steering Hoses
Four Seasons
Dodge Dakota-Mitsubishi Raider 07-05 Hose Assembly, 55818
Mfr # 55818
Zoro # G9351932
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- System Pressure Low Pressure
- Bracket w/o Bracket
- Refrigerant Type R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55818
- Zoro # G9351932
- UPC # 96361558182
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
System Pressure | Low Pressure |
Bracket | w/o Bracket |
Refrigerant Type | R134a |
End 1 Type | Male P-Nut |
Suction End Type | P-Nut Fitting |
Switch Service Port | w/o Switch Port |
Component Type | Suction Line |
End 2 Type | Capture O-Ring |
O-Ring A Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M0010011503)
- WILWOOD Single, 16.5 oz Bottle, Dry Boiling Point Of 626 Deg F/Wet Boiling Point Of 417 Deg F (290-6209)
- NTK Door Window Switch 1995-1997 Nissan Altima 2.4L, 1S7304 (1S7304)
- WIX FILTERS Air Filter #Wix 42011 (42011)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- GATES Molded Reservoir Hose, 352448 (352448)
- Four Seasons Power Steering Hoses