Shop All Power Steering Hoses
Four Seasons
Dodge Dakota 96-95 Hose Assembly, 56529
Mfr # 56529
Zoro # G9334441
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- Discharge End Type Male Springlock
- Suction End Style Female Springlock
- Refrigerant Type R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56529
- Zoro # G9334441
- UPC # 96361565296
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
Discharge End Type | Male Springlock |
Suction End Style | Female Springlock |
Refrigerant Type | R134a |
Manifold | Yes |
O-Ring D Quantity | 2 |
Discharge End | 0.500 in |
Suction End | 0.625 in |
Service Port Type | R134a Quick Disconnect |
Bracket | w/ Bracket |
O-Ring C Quantity | 3 |
Suction End Type | Female Springlock |
Switch Service Port | w/ Switch Port |
O-rings Included | Included |
O-Ring B Quantity | 3 |
O-Ring A Quantity | 1 |
Discharge End Style | Male Springlock |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-31/32 x 15-5/8 in. (RS3548)
- PRESTONE Tester Coolant Prestone (AF1420)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- ALL BALLS All Balls Lower A-Arm Bushing Kit Can-Am Am 50-1154 (50-1154)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- Four Seasons Power Steering Hoses