Shop All Automotive Air Conditioning Accumulators
Four Seasons
Dodge Dakota 96-95 Accumulator, 33512
Mfr # 33512
Zoro # G4123772
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Steel
- Outlet Fitting Type Male Springlock
- O-Ring C Quantity 3
- Inlet Fitting Type Male Springlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33512
- Zoro # G4123772
- UPC # 96361335127
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Body Diameter | 3.500 IN |
Body Length | 9.500 IN |
Switch Port Dia. | 0.472 in |
Details
Type | Accumulator |
Material | Steel |
Outlet Fitting Type | Male Springlock |
O-Ring C Quantity | 3 |
Inlet Fitting Type | Male Springlock |
Switch Service Port | w/o Service Port |
O-Ring B Quantity | 1 |
Outlet Fraction | 5/8 in |
Mounting Bracket Included | w/o Bracket |
O-Ring A Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Platinum 3 Step Pad & Clips (26-0001)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- VELVAC Flare, Elbow, 45 deg., 3/8"x3/8"x5/8" (015966)
- DRYCONN Dryconn Waterproof Connector, Black, PK20 (61235)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- GPD Accum / Driers, 1411536 (1411536)
- GPD Accum/Filter Drier, 1411913 (1411913)
- Four Seasons Automotive Air Conditioning Accumulators