Shop All Automotive Electrical Parts
Four Seasons
Dodge Dakota 12-05 Mitsu Raider 09-06 Resistor Block, 20396
Mfr # 20396
Zoro # G2845820
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 5
- Connector Shape Rectangular
- Connector Gender Female
- Speed Fixed # 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20396
- Zoro # G2845820
- UPC # 96361203969
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 5 |
Connector Shape | Rectangular |
Connector Gender | Female |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Distributor Rotor, Jr-79 (JR-79)
- RACOR Ff/Ws Assembly, 75500FGX30 (75500FGX30)
- HALTEC Stabilizer, for 1.50" Wheels, 19.5" Rim (H-2126)
- AP EXHAUST Muffler-Xlerator Vx Performance, Vx2441 (VX2441)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- PLANET AUDIO Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (AC10D)
- PHASETECH Rough In Bracket (RB5)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- SOUTHWIRE Southwire Company 55666623 100 ft. Black 16 Gauge 19 Strand Primary Auto Wire (55666623)
- Four Seasons Automotive Electrical