Shop All Engine Components
Four Seasons
DODGE DAKOTA 04-00-DURANGO 03-00
Mfr # 75311
Zoro # G502158930
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Assembly
- Width 26 in
- Material Plastic / Metal
- Height 16 in
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75311
- Zoro # G502158930
- UPC # 96361753112
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 26 in |
Height | 16 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Voltage | 12 |
Color | Black |
Terminal Quantity | 2 |
Fan Quantity | 1 |
Connector Gender | Female |
Blade Type | Rigid |
Terminal Gender | Male |
Shroud Included | Included |
Connector Quantity | 1 |
Mount Type | OE mount |
Fan 1 Blade Quantity | 8 |
Mount Location | Radiator Fan |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Connector Shape | Square |
Electrical Or Mechanical | Electrical |
Connector Type | 2 wire lead w/ Connector |
Hub Bolt Hole Quantity | OE Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Spark Plug, C87 (C87)
- PROMARINER Universal AC Plug - White (51310)
- JENDYK 2-3/8" King Pin Screw Removal Tool for 16K, 18K, 20K Axle-Mack Truck. (XKR25B)
- TECNIQ Red Mini Grommet Mount Pc Sidemarker Red Lens (TQ S37-RR09-1)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- SKF Shaft Sleeve, Dia. 3.120 in. to 3.126 in. (99311)
- Four Seasons Engine Components