Shop All Automotive Electrical Parts
Four Seasons
Dodge Dakota 00/Durango 00 Resistor Block, 20394
Mfr # 20394
Zoro # G2843684
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Speed Fixed # 4
- Connector Gender Female
- Number of terminals 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20394
- Zoro # G2843684
- UPC # 96361203945
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Speed | Fixed # 4 |
Connector Gender | Female |
Number of terminals | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO GROCO 1" NPT x 1-1/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1000)
- BUYERS PRODUCTS Triple Round Light Box Diamond Tread Aluminum (LB6183ALDT)
- QUICKCABLE Parrot Booster Clamp, 900A (602070-2002)
- DURHAM MFG Storage Cabinet, Truck or Van, 24 1/2 in H, 12 5/8 in W, 12 1/8 in D, 4 Drawers, Steel, Gray (610-95)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- POWER ACOUSTIK Power Acoustik RA44017 7 in. Incite Single-Din In-dash Motorized Touchscreen LCD DVD Receiver with Detachable Face & Bluetooth (RA44017)
- JDN VXSCAN BMW EWS-4.3 & 4.4 IC Adapter(No Need Bonding Wire) for X-PROG or AK90 and R270 / R280 Pl (PM-VXSCAN)
- BOSCH Series Resistor, 1224509050 (1224509050)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-7425-25 4.4 VOC Slow Activator Euro Clearcoat (USC-7425-25)
- Four Seasons Automotive Electrical