Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
DODGE DAK 03-92-DURANGO 03-98-PU-/RAMCHA
Mfr # 45016
Zoro # G602159233
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Back Idler
- Pulley Width - Belt Tensioners and Tension Pulleys 1.34 in
- Material Steel
- Width 31.8 MM
- Type Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45016
- Zoro # G602159233
- UPC # 96361450165
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 1.34 in |
Width | 31.8 MM |
Inside Diameter | 0.69 IN |
Bore Dia. | 0.668 in |
Belt Width | 1.250 in |
Details
Belt Type | Back Idler |
Material | Steel |
Type | Pulley |
Pulley Type | Idler Pulley |
Mount Hole Qty | 1 |
Groove Quantity | Smooth |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Triplex Cable - 14/3 AWG - 100' (131510)
- TIMKEN Bearings, L68149 (L68149)
- LISLE Wrnch 47mm Fan Clutch (43530)
- VELVAC Wide Angle Convex Mirror (704095)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- GATES Belt Tensioner, Industry Number, 38163 (38163)
- GATES Belt Tensioner, Industry Number, 38587 (38587)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- Four Seasons Automotive Belt Tensioners & Pulleys