Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
DODGE COLT 94-93-STEALTH 96-91/EAGLE SUM
Mfr # 35412
Zoro # G302154293
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Quantity 3
- Number of Speeds OE Equivlent
- Mount Type OE Mount
- Wire Quantity 2 Lead Wires
- Motor Type 2 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35412
- Zoro # G302154293
- UPC # 96361354128
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Diameter | 3.25 IN |
Details
Item | Motor Only |
Bolt Quantity | 3 |
Number of Speeds | OE Equivlent |
Mount Type | OE Mount |
Wire Quantity | 2 Lead Wires |
Motor Type | 2 Pole |
Terminal Gender | Wire Leads |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Electrical Voltmeter Gauge, Wht/Chrome, 2" (SP0F000043)
- PERKO 3/4" Thru-Hull Fitting F/ Hose Plastic Narrow Flange (0301DP5)
- RULE Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp (IL200K)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-MB (TBS-69-LP-PH-MB)
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- FOUR SEASONS Floor Mode Actuator, 73098 (73098)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS JEEP WRANGLER 95-91 (35570)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- NTK HVAC Blower Motor Resistor 2013 Dodge Dart 2.4L 1.4L, 4P1789 (4P1789)
- Four Seasons Automotive Heating & Air Conditioning