Shop All Automotive Electrical Parts
Four Seasons
Dodge Challenger 14 Resistor Block, 20651
Mfr # 20651
Zoro # G2844043
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female / Female
- Connector Shape square / rectangle
- Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20651
- Zoro # G2844043
- UPC # 96361030169
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female / Female |
Connector Shape | square / rectangle |
Speed | Variable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, grease seal, Bore-Tite (8619)
- WIX FILTERS Air Filter, 46719 (46719)
- DORMAN Oil Drain Plug Oversize 3/4-16 S.O. Head, 090-020 (090-020)
- JJ KELLER Detailed Vehicle Inspection Report (11724)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- PYLE Power Series 10" 1000W Dual-Voice-Coil 4Ω Subwoofer (PLPW10D)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- Four Seasons Automotive Electrical Parts