Shop All Power Steering Hoses
Four Seasons
Dodge Caravan/Gr Caravan 95-93/Plymouth Hose Assembly, 55755
Mfr # 55755
Zoro # G9341399
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Suction & Liquid Line
- Includes Fittings Included
- Sve Port Low Side Low Side
- End 1 Type Block
- Liquid Line Style Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55755
- Zoro # G9341399
- UPC # 96361557550
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Switch Port Size | 3/8" - 24 |
Details
Type | Suction & Liquid Line |
Includes | Fittings Included |
Sve Port Low Side | Low Side |
End 1 Type | Block |
Liquid Line Style | Block |
Switch Port Quantity | 1 |
O-Ring A Quantity | 1 |
O-Ring C Quantity | 1 |
Service Port Qty | 1 |
System Pressure | High Pressure / Low Pressure |
End 2 Type | Captured O-Ring |
Service Port Type | R134a Quick Disconnect |
O-Ring B Quantity | 1 |
Switch Service Port | w/ Switch Port |
Suction End Type | P-Nut Fitting |
Bracket | w/o Bracket |
Refrigerant Type | R134a |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- RONSTAN Mast Hound suits 51-64mm (2”- 2 1/2”) (RF604)
- C.E. SMITH Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label (26214GA)
- ECCO Rear View Camera, 800 x 480 Pixels (C2013B)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- EDELMANN Power Steering Pressure Hose, 71878 (71878)
- Four Seasons Power Steering Hoses