Shop All Power Steering Hoses
Four Seasons
Dodge Caravan/Gr Caravan 95-93/Plymouth Hose Assembly, 55752
Mfr # 55752
Zoro # G9339201
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Type Discharge & Liquid Line
- Svc Port High Side High Side
- O-Ring C Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55752
- Zoro # G9339201
- UPC # 96361557017
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Suction End Size | No. 8 |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Type | Discharge & Liquid Line |
Svc Port High Side | High Side |
O-Ring C Quantity | 1 |
Discharge End Type | P-Nut Fitting |
Service Port Type | R134a Quick Disconnect |
Refrigerant Type | R134a |
Suction End Type | Block |
System Pressure | High Pressure |
Service Port Qty | 1 |
Liquid Line Style | Block |
Switch Port Quantity | 2 |
O-Ring A Quantity | 2 |
Switch Service Port | w/ Switch Port |
O-Ring D Quantity | 1 |
Bracket | w/o Bracket |
O-Ring B Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt Fits For Ariens 07238300 266-004 266-004 (266-004)
- OTC Ram, 6" Stroke, w/Coupler, 10 tons (9110B)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Red, 15" x 15" (44940)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- Four Seasons Power Steering Hoses