Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
DODGE CALIBER 10/JEEP COMPASS 10-PATRIOT
Mfr # 83139
Zoro # G402111585
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Gasket / Seals
- Outlet Diameter .402 in
- In Line Filter Outlet Fitting Type Pad Mount
- Inlet Filter Fitting Type Pad Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83139
- Zoro # G402111585
- UPC # 96361831391
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Diameter | .402 in |
Body Diameter | 1.750 IN |
Body Length | 8.000 IN |
Overall Depth | 8.000 in |
Details
Material | Aluminum |
Includes | Gasket / Seals |
In Line Filter Outlet Fitting Type | Pad Mount |
Inlet Filter Fitting Type | Pad Mount |
Outlet Fitting Type | Pad Mount |
Desiccant | Yes |
In Line Filter Material | Desiccant |
Bracket | w/ Bracket |
Connector Type | Pad Mount |
Inlet Fraction | 3/8 in |
Connector B Type | Pad Mount |
Outlet Fraction | 3/8 in |
Inlet Fitting Type | Pad Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 7Pk1055 (7PK1055)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x20x30", PK2, 2 PK (BSGS2030)
- PROPSPEED Foulfree Foul-Release Transducer Coating - 15ml Kit Covers 2 (FFKIT)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-7/16 In (BW5183)
- FOUR SEASONS FITTING-SPLICER #6M (17231)
- FOUR SEASONS PILOT (24359)
- FOUR SEASONS FITTING-FF BL #10 S (10410)
- FOUR SEASONS TEMPERATURE BLEND DOOR ACTUATOR (73117)
- FOUR SEASONS FITTING (12702)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- JOHNNY RAY Johnny Ray JR-300 Low Profile Push Button Release Swivel Mount - Full Assembly (JR-300)
- Four Seasons Automotive Heating & Air Conditioning