Shop All Power Steering Hoses
Four Seasons
Discharge & Suction Line Hose Assembly, 66151
Mfr # 66151
Zoro # G9336666
original price:
$51.05
3% off
new price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch Included
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Bracket w/o Bracket
- Switch Service Port w/ Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66151
- Zoro # G9336666
- UPC # 96361101692
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Switch Included |
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Bracket | w/o Bracket |
Switch Service Port | w/ Switch Port |
O-rings Included | Seal Included |
Refrigerant Type | R134a |
Discharge End Style | Male P-Nut Fitting |
Manifold | Yes |
Discharge End Type | P-Nut Fitting |
Suction End Type | Springlock |
Suction End Style | Springlock |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Decal Flag 2.5 in x 4 in, 10-Pack PK (6213)
- SEA DOG A Tiller Rope Spring 4 Inch, #091814-1 (091814-1)
- RIT Black For Fabric Dye (83151)
- LINCOLN Coolant System Test, Diagnostic And Refill Kit (MV4525)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- EDELMANN 02-94 Dodge Trk Pwr Steer Hose, 80259 (80259)
- Four Seasons Rubber Hoses & Accessories