Shop All Power Steering Hoses
Four Seasons
Discharge & Suction Line Hose Assembly, 66149
Mfr # 66149
Zoro # G9337381
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch Included
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Manifold Yes
- Bracket w/ Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66149
- Zoro # G9337381
- UPC # 96361101678
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Switch Included |
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Manifold | Yes |
Bracket | w/ Bracket |
Discharge End Type | P-Nut Fitting |
Switch Service Port | w/ Switch Port |
Suction End Style | Male P-Nut Fitting |
O-rings Included | Included |
Refrigerant Type | R134a |
Discharge End Style | Male P-Nut Fitting |
Suction End Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Narrow Section Molded Notch V-Belt, 5Vx800 (5VX800)
- RKI STEEL VERTICAL BOX 30X36X18 BLK (V303618)
- LISLE Putty Knife Scraper, 1-1/4" (51350)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, No Spout (488)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- CRP PRODUCTS Oe# 575602E001 P/S Hose, Psh0315 (PSH0315)
- Four Seasons Rubber Hoses & Accessories