Shop All Power Steering Hoses
Four Seasons
Discharge & Suction Line Hose Assembly, 66147
Mfr # 66147
Zoro # G9334548
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch Included
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- O-rings Included Included
- Bracket w/ Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66147
- Zoro # G9334548
- UPC # 96361101616
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Switch Included |
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
O-rings Included | Included |
Bracket | w/ Bracket |
Discharge End Type | P-Nut Fitting |
Discharge End Style | Male P-Nut Fitting |
Switch Service Port | w/ Switch Port |
Refrigerant Type | R134a |
Suction End Style | Male P-Nut Fitting |
Manifold | Yes |
Suction End Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Blue Inverted Flare Nut, M10x1.0, PK50 (BR210L)
- LISLE Disc Brake Pad Spreader (24400)
- JOHNSON PUMP Macerator Pump 12V (10-24453-01)
- ANCOR Black 6 AWG Battery Cable - 100' (112010)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- EDELMANN P/S PARTS PKG RETURN HOSE 3/4" X 36" (71297)
- Four Seasons Power Steering Hoses