Shop All Power Steering Hoses
Four Seasons
Discharge & Suction Line Hose Assembly, 66146
Mfr # 66146
Zoro # G9334712
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch Included
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- Suction End Type Male Springlock
- Manifold Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66146
- Zoro # G9334712
- UPC # 96361101630
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Switch Included |
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
Suction End Type | Male Springlock |
Manifold | Yes |
Discharge End Style | Male P-Nut Fitting |
Refrigerant Type | R134a |
Switch Service Port | w/ Switch Port |
O-rings Included | Included |
Suction End Style | Male P-Nut Fitting |
Bracket | w/ Bracket |
Discharge End Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Grab Hook, Steel, G70,18100 lb. (G8-200-58)
- MAIN FILTER DONALDSON/FBO/DCI P566922 Replacement/Interchange Spin-On Filter (MF0058051)
- DAYCO Auto V-Belt, Industry Number 13A0940 (17370)
- ILB GOLD Indicator Lamp, Replacement For Eiko 3155 (3155)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- SUR&R Power Steering Hose, 3/8" Thread, 2 ft. L (PS124)
- Four Seasons Rubber Hoses & Accessories