Shop All Power Steering Hoses
Four Seasons
Discharge & Suction Line Hose Assembly, 66102
Mfr # 66102
Zoro # G9346831
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Suction End Type Springlock
- Discharge End Type P-Nut Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66102
- Zoro # G9346831
- UPC # 96361087293
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Suction End Type | Springlock |
Discharge End Type | P-Nut Fitting |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R134a |
Bracket | w/ Bracket |
Manifold | Yes |
Suction End Style | Springlock |
O-rings Included | Included |
Discharge End Style | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Steel Terminal Release Tool (588)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9391-MPG)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 40", PK2, 2 PK (RC40PPW)
- COBRA ELECTRONICS Radar Laser Detector, Black/Gray, 4-3/8" L (RAD 450)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1115 (3L-1115)
- Four Seasons Rubber Hoses & Accessories