Shop All Power Steering Hoses
Four Seasons
Discharge & Suction Line Hose Assembly, 56999
Mfr # 56999
Zoro # G9350532
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- Bracket w/o Bracket
- Refrigerant Type R134a
- Manifold Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 56999
- Zoro # G9350532
- UPC # 96361569997
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
Bracket | w/o Bracket |
Refrigerant Type | R134a |
Manifold | Yes |
O-Ring A Quantity | 2 |
Discharge End Type | P-Nut Fitting |
O-Ring C Quantity | 1 |
Switch Service Port | w/o Switch Port |
Discharge End Style | Captured O-Ring |
Suction End Style | Captured O-Ring |
O-Ring B Quantity | 2 |
O-rings Included | Included |
Suction End Type | Male O-ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Co11234C (CO11234C)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 20 ft, 800 Amps (6161)
- WAI GLOBAL NEW IGNITION COIL, CUF76 (CUF76)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- CRP PRODUCTS P/S Return Hose, PSH0528 (PSH0528)
- Four Seasons Power Steering Hoses