Shop All Power Steering Hoses
Four Seasons
Discharge Line Hose Assembly, 66497
Mfr # 66497
Zoro # G9346131
original price:
$35.88
1% off
new price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Service Port Type R134a Quick Disconnect
- Service Port Size 16 mm
- Component Type Discharge Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66497
- Zoro # G9346131
- UPC # 96361118287
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 16 mm |
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Service Port Type | R134a Quick Disconnect |
Component Type | Discharge Line |
Refrigerant Type | R134a |
Service Port Cap High Side | 59933 |
O-Ring A Quantity | 2 |
Bracket | w/o Bracket |
Svc Port High Side | High Side |
Suction End Type | P-Nut Fitting |
Switch Service Port | w/o Switch Port |
System Pressure | High Pressure |
Service Port Qty | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN NMEA 2000 Power Cable (010-11079-00)
- SPRAYWAY 20 Oz. Instant Shine Can, Clear, Wash and Shine (SW936)
- BALDWIN FILTERS Air Filter, 2-29/32 to 3-31/32x2-11/16 in (PA4820)
- QUICKCABLE Single Point, Small Base, 1/4", Black (509693-001)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1309 (3L-1309)
- Four Seasons Rubber Hoses & Accessories