Shop All Power Steering Hoses
Four Seasons
Discharge Line Hose Assembly, 66311
Mfr # 66311
Zoro # G9331879
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Refrigerant Type R134a
- O-Ring B Quantity 1
- Component Type Discharge Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66311
- Zoro # G9331879
- UPC # 96361116665
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Refrigerant Type | R134a |
O-Ring B Quantity | 1 |
Component Type | Discharge Line |
O-Ring A Quantity | 1 |
Suction End Type | P-Nut Fitting |
Switch Service Port | w/o Switch Port |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stt- 4- Yel- Black- Diecast- Dbl Cntact/ Stt Lamp, 53023 (53023)
- SUNEX 3/4-Ton with Foot Pedal Underhoist Stand (6810A)
- REINZ Dirko Gasket Sealant, 70-31414-10 (70-31414-10)
- SEA-DOG Stainless Steel Angle Base Deck Hinge (270230-1)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- SUNSONG Power Steering Return Line Hose Assembly 2006-2008 Ford F-150, 3402968 (3402968)
- Four Seasons Power Steering Hoses