Shop All Power Steering Hoses
Four Seasons
Discharge Line Hose Assembly, 66223
Mfr # 66223
Zoro # G9344637
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Component Type Discharge Line
- Svc Port High Side High Side
- Refrigerant Type R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66223
- Zoro # G9344637
- UPC # 96361117327
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 16 mm |
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Component Type | Discharge Line |
Svc Port High Side | High Side |
Refrigerant Type | R134a |
Service Port Qty | 1 |
Suction End Type | P-Nut Fitting |
System Pressure | High Pressure |
Bracket | w/o Bracket |
Switch Service Port | w/o Switch Port |
O-Ring A Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Complete Repair Kit For Model B (BK50)
- WESTWARD Battery Wrench, 5 In (1EFY6)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4 Micron (BF46176)
- MILWAUKEE TOOL M18 Inflator, M18 XC5.0 Battery (2848-20, 48-11-1850)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- EDELMANN 97-92 Lexus Sc400 V-8 4.0 L Eng Pwr Steer Hose, 80399 (80399)
- Four Seasons Power Steering Hoses