Shop All Power Steering Hoses
Four Seasons
Discharge Line Hose Assembly, 66206
Mfr # 66206
Zoro # G9343611
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Switch Service Port w/o Switch Port
- Bracket w/o Bracket
- Component Type Discharge Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66206
- Zoro # G9343611
- UPC # 96361118270
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 16 mm |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Switch Service Port | w/o Switch Port |
Bracket | w/o Bracket |
Component Type | Discharge Line |
Refrigerant Type | R134a |
Svc Port High Side | High Side |
System Pressure | High Pressure |
O-Ring A Quantity | 2 |
Service Port Qty | 1 |
Suction End Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 1" Foam Brush (50 Per Box) (92411)
- PYPES M-80 2.5" ROUND STNLS (MVR200S)
- PROJE PREMIUM CAR CARE Prep Spray 16oz - Surface Prep Spray - Safe on all Surfaces (50009)
- KEELGUARD Skegguard Skeg Protector (27071)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- A1 CARDONE RACK AND PINION TRANSFER TUBING ASSY (3L-1113)
- Four Seasons Rubber Hoses & Accessories