Shop All Power Steering Hoses
Four Seasons
Discharge Line Hose Assembly, 66204
Mfr # 66204
Zoro # G9339947
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Svc Port High Side High Side
- O-Ring A Quantity 2
- Bracket w/o Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66204
- Zoro # G9339947
- UPC # 96361118263
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 16 mm |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Svc Port High Side | High Side |
O-Ring A Quantity | 2 |
Bracket | w/o Bracket |
Service Port Qty | 1 |
Component Type | Discharge Line |
Refrigerant Type | R134a |
Switch Service Port | w/ Switch Port |
Suction End Type | P-Nut Fitting |
System Pressure | High Pressure |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A0760 (15300)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-13/32 in. (PA2070)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- SUNSONG Power Steering Return Line Hose Assembly, 3401140 (3401140)
- Four Seasons Rubber Hoses & Accessories