Shop All Automotive Relay & Control Modules
Four Seasons
Deslugger Clutch Timer, 36150
Mfr # 36150
Zoro # G5632799
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Type Relays
- Terminal Type Pin
- Mounting Style bolt on
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36150
- Zoro # G5632799
- UPC # 96361093126
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Type | Relays |
Terminal Type | Pin |
Mounting Style | bolt on |
Terminal Quantity | 4 |
Number of terminals | 4 |
Cover Material | plastic |
Bracket | w/ Bracket |
Terminal Gender | Male / Female |
Amperage Rating | 30 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- NORCO PROFESSIONAL LIFTING 20 Ton Air/Hyd. B.J. w/o Ext. Screw Lower Profile (76721A)
- NOCO Battery Charger, 15 A Input, 6 ft L Cable (GEN5X3)
- ROADPRO Replacement CB Antenna Stud, Heavy Duty (RP-302MAX)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- STANDARD IGNITION A/C Clutch Relay, RY-790 (RY-790)
- VEMO HAZARD LIGHTS RELAY (V15-71-0009)
- STANDARD IGNITION Starter Relay, Sr-111 (SR-111)
- WAI GLOBAL Ignition Modules, AM964 (AM964)
- Four Seasons Automotive Relay & Control Modules