Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Denso 10S15C Compressor W/ Clutch
Mfr # 198372
Zoro # G500551986
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type 10S15C
- Includes Clutch Included
- Type Nippondenso
- Suction Port Type Sealing Washer
- Coil Clock Position 1 Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 198372
- Zoro # G500551986
- UPC # 96361623811
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 6.19 in |
Details
Compressor Type | 10S15C |
Includes | Clutch Included |
Type | Nippondenso |
Suction Port Type | Sealing Washer |
Coil Clock Position | 1 Wire Lead |
Mounting Type | 3 Tangent |
Terminal Type | Pin |
Discharge Port Type | Sealing Washer |
Refrigerant Type | R134a |
Switch Service Port | w/ Switch Port |
Oil Filled | Included |
Compatible Refrigerant Oil Type | PAG 46 |
Pulley Belt Type | Serpentine |
O-Ring A Quantity | 2 |
Distance From Clutch To Mounting Flange | 1.47 IN |
Coil Voltage | 12 2H |
Description
Denso 10S15C Compressor W/ Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 6 Inch Drop x 9-3/8 Long Tube Black For 1-1/4 Hole (1803059)
- DORMAN Vacuum Reservoir, 47076 (47076)
- MIDWEST FASTENER 18mm Oil Pan Drain Plug Gaskets 15PK (69394)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-E)
- FOUR SEASONS Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78597 (78597)
- FOUR SEASONS Amc Ambassador 74-65-Amx 80-68-Concord 8 Fan Clutch, 36949 (36949)
- FOUR SEASONS COMPLETE BLOWER MOTOR (75748BRK3)
- FOUR SEASONS Chevy Cruze 12 (158271)
- FOUR SEASONS Infiniti Qx56 13-11 Qx80 17-14 Nissan Fan Clutch, 46121 (46121)
- FOUR SEASONS ACURA/HONDA:NEW DENSO 10S17C W/CLUTCH (78383)
- INTERMOTOR A/C Clutch Relay, RY-345 (RY-345)
- Four Seasons Automotive Air Conditioning Compressors & Clutches