Shop All Automotive AC System Fluid
Four Seasons
Connector Genuine, 59089
Mfr # 59089
Zoro # G4105994
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Size 8 oz
- ISO Viscosity Grade 100
- Container Type Bottle
- Type Ester 100 w/ Dye
- Hoses Included Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 59089
- Zoro # G4105994
- UPC # 96361590892
- Country of Origin Unknown
- Category Automotive AC System Fluid
Dimensions
Can Size | 8 oz |
Details
ISO Viscosity Grade | 100 |
Container Type | Bottle |
Type | Ester 100 w/ Dye |
Hoses Included | Not Included |
Refrigerant Type | R12, R134a |
Contains Leak Detection Dye | Yes |
Volume | 8oz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Red, 2 Ga, 25 ft. Spool (82-6718)
- SEA-DOG Sea-Dog 415210-1 Battery Terminal - Wing Nut Style, Set (415210-1)
- GATES Tri-Power Belts, AX71 (AX71)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx949 (SX949)
- FOUR SEASONS Chemical, 69511 (69511)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Quart, 69991 (69991)
- FOUR SEASONS Fluorescent Dye, 69088 (69088)
- FOUR SEASONS Fluorescent Dye, 69086 (69086)
- FOUR SEASONS SUPER FLUSH SOLVENT: 1 QUART (69994)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Gallon, 69992 (69992)
- RIT Dye Pwdr Navy Blu (83301)
- Four Seasons Automotive AC System Fluid