Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Connector-Clutch, 37201
Mfr # 37201
Zoro # G5627180
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Spade
- Type Connector
- Connector Pin Qty 2
- Terminal Gender Female
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37201
- Zoro # G5627180
- UPC # 96361372016
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Connector Type | Spade |
Type | Connector |
Connector Pin Qty | 2 |
Terminal Gender | Female |
Connector Shape | Rectangular |
Gender | Female |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Dual Recycle Guard, 1/4" SAE Flare, 11"L (72354)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2 x 4-7/16 In (BF7691)
- TECHNIDOT Fitting, DOT, Compression, Union, 1/2" (DOT62C-08)
- LUBE LOCKER LUBELOCKER DANA 60 (LLR-D060)
- FOUR SEASONS Valve Core, 59334 (59334)
- FOUR SEASONS Heater Fitting, 84505 (84505)
- FOUR SEASONS FITTING-MIO BARB #1 (13812)
- FOUR SEASONS Volvo 03-99 Expansion Valve, 39073 (39073)
- FOUR SEASONS Scion Xa 06-04 Water Outlet, 86054 (86054)
- FOUR SEASONS CAP-BLACK 13MM 10 P (59938)
- DORMAN Coolant Connector, 627-002 (627-002)
- Four Seasons Automotive Heating & Air Conditioning Parts