Shop All Automotive AC System Fluid
Four Seasons
Compr.Oil-Ester Ester Oil, 69084
Mfr # 69084
Zoro # G4105148
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- ISO Viscosity Grade 100
- Type Oil
- Hoses Included Not Included
- Refrigerant Type R12, R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 69084
- Zoro # G4105148
- UPC # 96361690844
- Country of Origin Unknown
- Category Automotive AC System Fluid
Dimensions
Can Size | 8 oz |
Details
Container Type | Cartridge |
ISO Viscosity Grade | 100 |
Type | Oil |
Hoses Included | Not Included |
Refrigerant Type | R12, R134a |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7-Way Black Plastic Flat Pin Truck Receptable (TC1770B)
- DONALDSON Air Filter, Primary Radialseal, P601280 (P601280)
- DEA MOUNTS Transmission Mount, A5478 (A5478)
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- FOUR SEASONS Chemical, 69511 (69511)
- FOUR SEASONS SUPER FLUSH SOLVENT: 1 QUART (69994)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Gallon, 69992 (69992)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Quart, 69991 (69991)
- FOUR SEASONS Fluorescent Dye, 69088 (69088)
- FOUR SEASONS 12 Pk Fluorescent Dye, 69085 (69085)
- RIT Golden Yellow For Fabric Dye (83421)
- Four Seasons Automotive AC System Fluid