Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Complete Air Conditioning Kit, 6918NK
Mfr # 6918NK
Zoro # G300560058
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Complete Air Conditioning Kit w/ New Compressor
- Refrigerant Type R134a
- Kit Includes 68182 (New Compressor), 83129 (Accum), 56822 (Liq w/ Ofifice), 59007 (Oil), O-Rings
- Expansion Device Type Liquid Line
- Gasket / Seals Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 6918NK
- Zoro # G300560058
- UPC # 96361097742
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Details
Type | Complete Air Conditioning Kit w/ New Compressor |
Refrigerant Type | R134a |
Kit Includes | 68182 (New Compressor), 83129 (Accum), 56822 (Liq w/ Ofifice), 59007 (Oil), O-Rings |
Expansion Device Type | Liquid Line |
Gasket / Seals | Included |
Compressor Oil Included | Included |
Compressor Oil Type | Oil |
Description
Complete Air Conditioning Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 184-52-04 41in Lo-Side Box (184-52-04)
- PLEWS-EDELMANN Patch Plug N 20 Ns 071597 Medium (15-296)
- WEGMANN AUTOMOTIVE Wheel Weight Pliers (50KE)
- CRC 4 oz. High Temperature Grease Bottle Red (05016)
- FOUR SEASONS UNIV P:NEW SANDEN/SANKYO SD5H14 W/CLUTCH (58591)
- FOUR SEASONS Ford Fusion 10-06/Linc Zephyr 06/Merc Mi (68669)
- FOUR SEASONS Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 78597 (78597)
- FOUR SEASONS COMPLETE BLOWER MOTOR (75748BRK3)
- FOUR SEASONS ACURA/HONDA:NEW DENSO 10S17C W/CLUTCH (78383)
- FOUR SEASONS Buick/Chevy/Gmc/Jagua:New Gm A6 W/Clutch New Compressor, 58096 (58096)
- UNIVERSAL AIR COND Honda Cr-V 06-02 Compressor Kit, Kt1031A (KT1031A)
- Four Seasons Automotive Air Conditioning Compressors & Clutches