Shop All Automotive Clutch Parts
Four Seasons
Clutch Bearing, 25212
Mfr # 25212
Zoro # G4956300
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.36 IN
- Width 0.8 IN
- Material Steel
- Outside Diameter 2.16 IN
- Inside Race Width 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 25212
- Zoro # G4956300
- UPC # 96361252127
- Country of Origin Unknown
- Category Automotive Clutch Parts
Dimensions
Inside Diameter | 1.36 IN |
Width | 0.8 IN |
Outside Diameter | 2.16 IN |
Inside Race Width | 0.78 in |
Outsid Race Width | 0.78 in |
Details
Material | Steel |
Type | Bearings |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Qvc Quick Valve Change Tool (AMN51025)
- MASTERCOOL Vacuum Type Cooling System Refill Kit (43013)
- THE MAIN RESOURCE Bead, Lift Tool, Bar (TC2505)
- DONALDSON Hydraulic Filter, Spin-On, P179089 (P179089)
- FOUR SEASONS Clutch Bearing, 25204 (25204)
- CROWN AUTOMOTIVE Clutch Inner Boot, #J3170937 (J3170937)
- NEXEN 912217 5H35PSP 30MM MECHANICAL CLUTCH (912217 5H35PSP-1)
- ARP FORD PRESSURE PLATE BOLT KIT (150-2201)
- BOSTON GEAR Input Oil Seal (55336)
- LUK Flywheel, Dmf123 (DMF123)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-112 (P2B-VSC-112)
- Four Seasons Clutch Parts & Components