Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
CLOSED CW/CCW BLOWER MOTOR W/O WHEEL
Mfr # 35482
Zoro # G102145521
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Shaft Diameter 0.250 IN
- Terminal Type 5 Lead Wires - 2 Speed Motor
- Mount Type OE Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35482
- Zoro # G102145521
- UPC # 96361354821
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Shaft Diameter | 0.250 IN |
Shaft Length | 1.500 IN |
Motor Diameter | 3.000 IN |
Motor Length | 4.125 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Metal |
Terminal Type | 5 Lead Wires - 2 Speed Motor |
Mount Type | OE Mount |
Cage Wheel Included | w/o Wheel |
Vented | Non Vented |
Shaft Type | D-Shaped |
Number of terminals | Connector Not Included |
Stud Distance | 2.31 IN |
Rotation | CW/CCW |
Shaft Shape | D-Shaped |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA 18-Gauge 20Ft Multi Conductor Color Coded Cable (MC91820)
- KINEDYNE Premium, Strap Winder (10091)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- DORMAN Brake Master Cylinder, M3081 (M3081)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- FOUR SEASONS Mazda Mazda 6 08-07 Blower Motor, 75871 (75871)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- Four Seasons Automotive Heating & Air Conditioning Motors