Shop All Engine Components
Four Seasons
Chrysler Pacifica 06-04 Rad-Cond Fan, 75559
Mfr # 75559
Zoro # G9579067
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Metal
- Type Motor Assembly
- Height 19.75 in
- Width 33.25 in
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75559
- Zoro # G9579067
- UPC # 96361755598
- Country of Origin Unknown
- Category Engine Components
Dimensions
Height | 19.75 in |
Width | 33.25 in |
Details
Material | Plastic / Metal |
Type | Motor Assembly |
Voltage | 12 |
Color | Black |
Mount Type | OE mount |
Terminal Gender | Male |
Connector Gender | Female |
Blade Type | Rigid |
Hub Bolt Hole Quantity | OE Mount |
Terminal Quantity | 2 |
Fan Quantity | 2 |
Fan 1 Blade Quantity | 6 |
Shroud Included | Included |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Shroud Material | Plastic |
Connector Shape | Square |
Connector Quantity | 2 |
Electrical Or Mechanical | Electrical |
Motor Type A | Radiator Fan Assembly |
Connector Type | 2 Terminal Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos, Mc39413 (MC39413)
- DAYCO Auto V-Belt, Industry Number 13A1295 (17510)
- WESTIN Square LED Work Utility Light (09-12211A)
- VELVAC 8.5" Convex Hd Chrome Off-Set Mount (708557)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- MISHIMOTO 275 Inlet Diameter 45 Degree Black Silicone (MMCP-27545BK)
- Four Seasons Engine Components