Shop All Power Steering Hoses
Four Seasons
Chrysler 300 Series 02-99 Concorde 02-98 Hose Assembly, 56984
Mfr # 56984
Zoro # G9350270
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid Line
- Material Aluminum / Rubber
- Liquid Line Style P-Nut Fitting
- O-Ring A Quantity 2
- System Pressure High Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 56984
- Zoro # G9350270
- UPC # 96361031579
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Liquid Line |
Material | Aluminum / Rubber |
Liquid Line Style | P-Nut Fitting |
O-Ring A Quantity | 2 |
System Pressure | High Pressure |
Switch Service Port | w/o Switch Port |
Bracket | w/o Bracket |
Suction End Type | P-Nut Fitting |
Liquid Line Gender | Male |
Refrigerant Type | R134a |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 14L SHANK W/8.75 DROP (32555)
- LUBRIMATIC Funnel, 56 oz., Tin, Silver (75-012)
- SCOTTY 287 Round Rail Mount For 7/8" Round Rails (287)
- OTC Hose Removal Tool (4521)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- SUNSONG Power Steering Return Line Hose Assembly 2006-2008 Ford F-150, 3402968 (3402968)
- Four Seasons Rubber Hoses & Accessories