Shop All Automotive Electrical Parts
Four Seasons
Chry Sebring 06-05/Dodge Stratus 06-05 Resistor Block, 20350
Mfr # 20350
Zoro # G2841830
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Terminal Type Spade
- Speed Fixed # 3
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20350
- Zoro # G2841830
- UPC # 96361203501
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Terminal Type | Spade |
Speed | Fixed # 3 |
Connector Shape | Rectangular |
Number of terminals | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT541)
- DONALDSON Fuel FilterCartridge (P553261)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11158 (11158)
- POWERSTOP Z36 Truck&Tow Pads, Z36-702A (Z36-702A)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- BUYERS PRODUCTS Polypropylene Electrical Junction Box With 14 Terminals (5601114)
- URREA Computer Memory Saber 9V style (2345)
- BUYERS PRODUCTS ABS Electrical Junction Box With 7 Color Coded Terminals (5601101)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- Four Seasons Automotive Electrical