Shop All Automotive Electrical Parts
Four Seasons
Chry Sebring 04-01/Dodge Stratus 04-01/M Resistor Block, 20154
Mfr # 20154
Zoro # G2838881
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Speed Fixed # 3
- Number of terminals 4
- Connector Shape Rectangular
- Terminal Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20154
- Zoro # G2838881
- UPC # 96361201545
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Fixed # 3 |
Number of terminals | 4 |
Connector Shape | Rectangular |
Terminal Type | Spade |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pogo Stick, SS, 41 In, Holder and Chain (581005)
- DAYCO UTILITY BELT (4L500)
- TIGER LIGHTS 12V LED Blue Work Light 3.5 Amps, 42 Wattage, Spot Off-Road Light; (TLFL5)
- FORTRESS MARINE ANCHORS Guardian G-5 2.5lb Anchor (G-5)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- EXTREME MAX Extreme Max 5900.5603 Rectangular Aluminum Double Backer - Pack of 24 (5900.5603)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- BANKS ENGINEERING Banks Engineering BAN66560 Idash 1.8 Universal 2008 Super Gauge (BAN66560)
- Four Seasons Automotive Electrical