Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Chry Pacifica 08-07/Town & Country 10-07 Water Outlet, 85901
Mfr # 85901
Zoro # G8964397
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Inlet Dia. 1.159 in
- Type Outlet
- Gasket / Seals Not Included
- Mnt Flange Width 0.629 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 85901
- Zoro # G8964397
- UPC # 96361859012
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Inlet Dia. | 1.159 in |
Mnt Flange Width | 0.629 in |
Maximum Height | 3.616 IN |
Details
Material | Plastic |
Type | Outlet |
Gasket / Seals | Not Included |
Bolt Hole Center To Bolt Hole Center | 2.59 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE Polished Stainless Steel Stainless Steel Side Entry Steps (481143-581143)
- ILC Replacement for YANMAR 124250-77012 STARTER (124250-77012 STARTER)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-0367100002 11 Position Fuse Block (P2F-0367100002)
- MILTON Lock On Air Chuck, 1/4"FNPT (1470)
- FOUR SEASONS Valve Core-R134A Jr Retrofit Compnt, 59970 (59970)
- FOUR SEASONS Fitting Heater Fitting, 84520 (84520)
- FOUR SEASONS Fitting Heater Fitting, 84776 (84776)
- FOUR SEASONS DODGE PICKUP-FULLSIZE / RAMCHARGER 04-03 (46059)
- FOUR SEASONS ADAPTER ROTO TO #10M (14730)
- FOUR SEASONS Ford F Series Fullsize Pickup 16-09 F Se Ac Seal Kit, 26851 (26851)
- FOUR SEASONS Valve Core, 59343 (59343)
- Four Seasons Automotive Heating & Air Conditioning