Shop All Engine Components
Four Seasons
Chry Pacifica 08-04/Town & Country 09-01 Fan Controller, 36143
Mfr # 36143
Zoro # G9567106
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radiator Fan Controller
- Voltage 12
- Cover Color Black
- Amperage Rating 40
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36143
- Zoro # G9567106
- UPC # 96361361430
- Country of Origin Unknown
- Category Engine Components
Details
Type | Radiator Fan Controller |
Voltage | 12 |
Cover Color | Black |
Amperage Rating | 40 |
Terminal Quantity | 4 |
Terminal Gender | Male |
Terminal Type | Blade |
Bracket | w/ Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tire Valve, 4-3/8 in. L, 0 to 200 psi, PK10 (TV-573-13)
- WEATHER GUARD Model 178-5-04 56in Low Profile (178-5-04)
- OTC Sensor Socket Set, 8 Pcs. (4437)
- COLE HERSEE Cole Hersee Sealed Heavy-Duty ATO Fuse Holder - 30A - 12AWG (FHAS100-BP)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- CTA MANUFACTURING Bmw Flywheel Holder - N20/N26 (2801)
- Four Seasons Engine Components