Shop All Automotive Fans
Four Seasons
Chry Lebaron 95-91/Dodge Daytona 93-91-S Fan Motor, 35154
Mfr # 35154
Zoro # G9566589
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Color Black
- Motor Diameter 4 IN
- Connector Shape Oval
- Bolt Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35154
- Zoro # G9566589
- UPC # 96361351547
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Motor Diameter | 4 IN |
Details
Type | Motor Only |
Color | Black |
Connector Shape | Oval |
Bolt Quantity | 3 |
Number of Speeds | OE Equivlent |
Connector Quantity | 1 |
Motor Type | 4 Pole |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Mount Type | OE Mount |
Wire Quantity | Lead Wire |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 605, 3.0W, G4 1/2, 6.1V, PK10 (605-10PK)
- ACDELCO RETAINERSPLG WIRE (12132228)
- PYROIL Honda Power Steering Fluid, 12 Oz (PYHPS12)
- AFTERMARKET Hood Decal Fits Ford/New Holland Tractor 4600 (F511H)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- GPD Electric Cooling Fan Assembly, 2811500 (2811500)
- Four Seasons Automotive Interior Accessories