Shop All Engine Sensors
Four Seasons
Chry Daytona 85-Fifth Avenue 89-88-Imper Cool Temp Sensr, 36411
Mfr # 36411
Zoro # G1627513
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Type Coolant Temp Sensor
- Material Brass
- Thread Dia. Female
- Fitting Thread Size 3/8" Pipe (43/64" x 18)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36411
- Zoro # G1627513
- UPC # 96361364110
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | 3/8" Pipe (43/64" x 18) |
Details
Number of Wires | 2 |
Type | Coolant Temp Sensor |
Material | Brass |
Fitting Gender | Male |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- CURT 44" Universal Weld-On Hitch Center Section, 2" Receiver (15920)
- DISCO Blk Rubber Well Nuts 5/16-18 Screw Size 19/32" L PK15 (12836PK)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- BOSCH Oxygen Sensor, 16459 (16459)
- DENSO Oxygen Sensor, 234-3090 (234-3090)
- STANDARD IGNITION Crankshaft Sensor, Pc741 (PC741)
- DENSO Oxygen Sensor, 234-4547 (234-4547)
- T SERIES Engine Coolant Temperature Sender, TS58T (TS58T)
- Four Seasons Engine Sensors