Shop All Engine Sensors
Four Seasons
Chry Conquest 89-87/Dodge Colt 94-84-Con
Mfr # 36425
Zoro # G700635882
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Coolant Temp Sensor
- Thread Dia. Male
- Number of Wires 2
- Fitting Thread Size 3/8" Pipe (43/64" x 18)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36425
- Zoro # G700635882
- UPC # 96361364257
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Male |
Fitting Thread Size | 3/8" Pipe (43/64" x 18) |
Details
Material | Brass |
Type | Coolant Temp Sensor |
Number of Wires | 2 |
Connector Shape | Open |
Fitting Gender | Male |
Description
Chry Conquest 89-87/Dodge Colt 94-84-Con
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge Dt, P566684 (P566684)
- SPRINGFIELD MARINE Springfield Marine 1690107 Thread-Lock Table Package - Rectangle (1690107)
- LUMAPRO Mini Lamp, H4 100/80W, 100W, T4 5/8, 12V (H4 100/80W)
- GEARWRENCH 2" to 5" Ratcheting Oil Filter Pliers (3508D)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- DELPHI Oxygen Sensor, Es20352 (ES20352)
- AUTO METER 2IN WATER TEMP, 100-250F SSE, ULTRA-LITE (4337)
- BOSCH Oxygen Sensor, 18064 (18064)
- DENSO Oxygen Sensor, 234-4285 (234-4285)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-216 (PS-216)
- Four Seasons Engine Sensors