Shop All Power Steering Hoses
Four Seasons
Chry Concorde 97-93-Lhs 97-94-New Yorker Hose Assembly, 55764
Mfr # 55764
Zoro # G9345468
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Suction End Type P-Nut Fitting
- O-Ring C Quantity 1
- O-Ring B Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55764
- Zoro # G9345468
- UPC # 96361557642
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Suction End Type | P-Nut Fitting |
O-Ring C Quantity | 1 |
O-Ring B Quantity | 3 |
End 1 Type | Springlock |
O-Ring A Quantity | 1 |
Component Type | Suction Line |
Refrigerant Type | R134a |
Switch Service Port | w/o Switch Port |
End 2 Type | Captured O-Ring |
Bracket | w/o Bracket |
System Pressure | Low Pressure |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 15/16 in Length, 3 23/32 in Outside Dia (PF7984)
- SEASTAR Solutions 3300 TFXtreme Control Cable Assembly (CCX63316)
- FOUR SEASONS Cap-Lp R134 13Mm 10 Ac Service Cap, 59987 (59987)
- ECCO Back Up Alarm, Black, 3-5/16" H (SA920)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- Four Seasons Power Steering Hoses