Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
CHRY ASPEN 08-07/DODGE DAK 03-92-DURANGO
Mfr # 45980
Zoro # G602158892
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Width - Belt Tensioners and Tension Pulleys 1.18 in
- Type Pulley
- Width 30 MM
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45980
- Zoro # G602158892
- UPC # 96361460515
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 1.18 in |
Width | 30 MM |
Inside Diameter | 1.18 IN |
Belt Width | 1.00 in |
Bore Dia. | .67 in |
Details
Belt Type | Serpentine |
Type | Pulley |
Material | Plastic |
Groove Quantity | 7 |
Mount Hole Qty | 1 |
Pulley Type | Idler Pulley |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap58 (AP58)
- BUYERS PRODUCTS Standard Color Night Vision Camera (8883101)
- TRUXEDO 05-15 TACOMA 6FT BED LO PRO QT SOFT ROLL-UP TONNEAU COVER (556901)
- TAYLOR MADE Charlevoix Flag Clip For 7/8" - 1" Pole (57928)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- CLOYES ENGINE TIMING CHAIN TENSIONER GUIDE (1363696)
- PERFORM TOOL Perform Tool W84010 Serpentine Belt Tool (PTL-W84010)
- STENS Spindle Pulley 275-284 For Ayp 153535 (275-284)
- Four Seasons Automotive Belt Tensioners & Pulleys