Shop All Automotive Relay & Control Modules
Four Seasons
CHRY 300 SER 04-99-CIRRUS 00-95-CONCORDE
Mfr # 36126
Zoro # G402159198
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Type Standard
- Terminal Type Blade
- Terminal Quantity 5
- Bracket w/o Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36126
- Zoro # G402159198
- UPC # 96361361263
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Type | Standard |
Terminal Type | Blade |
Terminal Quantity | 5 |
Bracket | w/o Bracket |
Connector Shape | Rectangular |
Terminal Gender | Male |
Connector Gender | Male |
Amperage Rating | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Oil Motor Pennzoil 10W30 Qt (550035052/3619)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0804-054)
- GATES Straight Hose Coolant Hose, 24036 (24036)
- MOTHERS WAX & POLISH Mothers Wax and Polish 81132 Rubbing Compound Sand Scratches (MTR-81132)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 05-97-LESABRE (36009)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- T SERIES Ignition Control Module, LX230T (LX230T)
- STANDARD IGNITION A/C Control Relay, Ry-351 (RY-351)
- Four Seasons Automotive Electrical