Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Chevy/Gmc:New Gm R4 Lightweight W/Clutch New Compressor, 58948
Mfr # 58948
Zoro # G5322470
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clutch Included
- Type GM
- Compressor Type R4 Lightweight
- Distance From Clutch To Mounting Flange 0.86 IN
- Coil Clock Position 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 58948
- Zoro # G5322470
- UPC # 96361589483
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 4.250 in |
Details
Includes | Clutch Included |
Type | GM |
Compressor Type | R4 Lightweight |
Distance From Clutch To Mounting Flange | 0.86 IN |
Coil Clock Position | 12 |
Oil Filled | Included |
O-Ring B Quantity | 1 |
Mounting Type | Case Mount |
Switch Type | Pressure Switch |
Coil Voltage | 12 2H |
Refrigerant Type | R134a |
O-Ring A Quantity | 1 |
Suc Prt Typ Note | w/ 5/8" x 3/4" Ports |
Pulley Belt Type | Serpentine |
Suction Port Type | Sealing Washer |
Compatible Refrigerant Oil Type | PAG 150 |
Terminal Type | Pin |
Switch Included | High Pressure |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID $DEUTSCH TERMINALS SERVICE KIT (SG18650)
- SUR&R Bleeder Screw, 7/16"-20NF Thread Sz, PK5 (BB11)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (NAGB53-01-GR)
- AGS Splice-Lok Brass Ferrule, 5/16", 2 pcs (AC1-04) (AC-1-04)
- FOUR SEASONS Buick/Chevy/Gmc/Jagua:New Gm A6 W/Clutch New Compressor, 58096 (58096)
- FOUR SEASONS COMPLETE BLOWER MOTOR (75748BRK3)
- FOUR SEASONS Hd Bus:K-Diesel Kiki-Zexel-Seltec Tm16 W New Compressor, 68605 (68605)
- FOUR SEASONS Toyota:New Denso 10Pa15C W/Clutch (78335)
- FOUR SEASONS Ford:Halla Hcc-Rs20 New Compressor, 98324 (98324)
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd505 W/Clutch New Compressor, 58542 (58542)
- BIG ROC TOOLS Big Roc Tools CCR AC Compressor Clutch Remover Kit; 3 x 9 in. (CCR)
- Four Seasons Automotive Heating & Air Conditioning