Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
CHEVY-GMC 88-73
Mfr # 35507
Zoro # G202145469
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Mount Type OE Mount
- Stud Distance 2.500 IN
- Number of terminals Connector Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35507
- Zoro # G202145469
- UPC # 96361355071
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Length | 4.875 IN |
Shaft Length | 1.375 IN |
Shaft Diameter | 0.31 IN |
Motor Diameter | 3.250 IN |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Metal |
Mount Type | OE Mount |
Stud Distance | 2.500 IN |
Number of terminals | Connector Not Included |
Shaft Type | Round |
Rotation | CW |
Shaft Shape | Round |
Vented | Vented |
Cage Wheel Included | w/o Wheel |
Terminal Type | 2 Lead Wires |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-01 Dodge Ram Pocket Style Fender Flares Textured (FDF-RAM94-TS-RS)
- VELVAC 5" Center Mt Black Flat Glass (708513)
- CURT Tow Hook, 10000 lb., Chrome (22420)
- DAYCO Radiator Hose, 78250GL (78250GL)
- FOUR SEASONS Mazda Mazda 6 08-07 Blower Motor, 75871 (75871)
- FOUR SEASONS Ford Focus 11-08 Blower Motor, 75845 (75845)
- FOUR SEASONS Freightliner Cascadia 11-08 Blower Motor, 75040 (75040)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS DODGE DART 14-13 (76971)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- Four Seasons Automotive Heating & Air Conditioning