Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
Chevy Fullsize Pickup 16-96 G Series Ful Pulley, 45935
Mfr # 45935
Zoro # G2651589
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Back Idler
- Pulley Width - Belt Tensioners and Tension Pulleys 1.130 in
- Type Pulley
- Width 30 MM
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45935
- Zoro # G2651589
- UPC # 96361030800
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 1.130 in |
Width | 30 MM |
Inside Diameter | 1.18 IN |
Bore Dia. | .472 in |
Belt Width | 1.000 in |
Details
Belt Type | Back Idler |
Type | Pulley |
Material | Steel |
Groove Quantity | 6 |
Mount Hole Qty | 1 |
Pulley Type | Idler Pulley |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3495)
- GROTE LIGHTING MIRROR BRACKET-SS-WEST COAST ASSEMBLY (22013)
- BLUE MAGIC Brush On Electrical Tape, White, 4 Oz (BOT59TRI)
- QUICKCABLE Battery Hold Down, 5-1/2 to 9 In (302102-525-001)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS Cadillac Cimarron 84-83/Chev Celebrity 8 Pulley, 45957 (45957)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- GATES Belt Tensioner, Industry Number, 38504 (38504)
- AISIN Lexus Lx570 11-08/Lx570 15-13/Toyota Lan Hydr Tensioner, Fbt014 (FBT014)
- Four Seasons Automotive Belt Tensioners & Pulleys