Shop All Automotive Heating & Air Conditioning Hoses
Four Seasons
CHEVY FULLSIZE PICKUP 14-11
Mfr # 66020
Zoro # G102151928
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R134a
- Material Aluminum / Rubber
- Includes Fittings Included
- Bracket w/o Bracket
- Switch Service Port w/o Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66020
- Zoro # G102151928
- UPC # 96361031746
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Details
Refrigerant | R134a |
Material | Aluminum / Rubber |
Includes | Fittings Included |
Bracket | w/o Bracket |
Switch Service Port | w/o Switch Port |
System Pressure | Low Pressure |
End 2 Type | Sealing Washer |
Component Type | Suction Line |
Suction End Type | P-Nut Fitting |
End 1 Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARVER Carver 61050 Boat Cover Reinforcement Repair Kit (61050)
- ECCO Alarm, Dual Tone Fast Pulse, 102Db (DT500FP-LWC)
- GATES Truck & Bus V-Belt - Generator, TR22363 (TR22363)
- XANTREX 25' Network Cable f/SCP Remote Panel (809-0940)
- FOUR SEASONS HOSE 50FT GOODYEAR #1 (55422)
- FOUR SEASONS Dodge Van-Fullsize 90-86 (55760)
- FOUR SEASONS HOSE ASSEMBLY (66402)
- FOUR SEASONS CHRYSLER 200 SERIES 11 (55095)
- FOUR SEASONS Liquid Line Hose Assy W/ Orifice Tube (66050)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O (66090)
- UNIVERSAL AIR COND 5/16 X 50" Hose Sold By Ft, Rl2200 (RL2200)
- Four Seasons Automotive Heating & Air Conditioning